- 5.9 in Outside Diameter
- 12 Teeth
- 1" Finished Bore
- Polyamide Material
- For Use on Chain Numbers 882, 882T or 882G
| Material | Polyamide |
| Width Across Teeth | 0.87 in |
| Outside Dia. | 5.9 in |
| Finished Bore | 1 in |
| Keyway | 1/4 x 1/8 |
| Pitch Diameter | 5.8 in |
| Chain No. | 882, 882T, 882G |
| Sprocket Style | Split |
| No. of Teeth | 12 |
| Length Through Bore | 2.28 in |
| Bore Style | Round Bore |
| Weight | 1.6 LB |

