- 5.12 in Outside Diameter
- 21 Teeth
- 1.25" Finished Bore
- Polyamide Material
- For Use on Chain Numbers 881, 881T or 881G
| Length Through Bore | 2 in |
| Bore Style | Round Bore |
| Sprocket Style | Split |
| Finished Bore | 1 1/4 in |
| Chain No. | 881, 881T, 881G |
| Material | Polyamide |
| Width Across Teeth | 1.25 in |
| No. of Teeth | 21 |
| Pitch Diameter | 5.09 in |
| Outside Dia. | 5.12 in |
| Keyway | 1/4 x 1/8 |
| Weight | 0.9 LB |

