- 5.12 in Outside Diameter
- 21 Teeth
- 1" Finished Bore
- Polyamide Material
- For Use on Chain Numbers 812 or 815
| Pitch Diameter | 5.09 in |
| Outside Dia. | 5.12 in |
| Width Across Teeth | 2.05 in |
| Sprocket Style | Split |
| Bore Style | Round Bore |
| Keyway | 1/4 x 1/8 |
| Chain No. | 815, 812 |
| Length Through Bore | 2.05 in |
| Material | Polyamide |
| No. of Teeth | 21 |
| Finished Bore | 1 in |
| Weight | 1.1 LB |

