Skip to content Skip to navigation menu
System PlastVG73003

VG73003

Corner Block Insert
Item #101655997
  • 3 ft Long Corner Block Inserts
  • Made of Natural UHMW w/o a Sheath
System PlastVG73003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 ft Long Corner Block Inserts
  • Made of Natural UHMW w/o a Sheath
Sheath Material N/A
Bottom Width 0.67 in
Profile 730
Length 3 ft
Insert Material Natural UHMW
Surface Width Right N/A
Surface Width Left N/A
Total Height N/A
Protrusion Width N/A
Height to Surface 0.67 in
Top Width 0.46 in
Weight 0.04 LB
EAN or UPC 787405280663
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison