- Corner Block Insert
- Made of Natural UHMW w/a Stainless Steel Sheath
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
| Bottom Width | 0.67 in |
| Insert Material | Natural UHMW |
| Height | 0.670 in |
| Length | N/A |
| Sheath Material | Stainless Steel |
| Top Width | 0.46 in |
| Weight | 0.04 LB |
| EAN or UPC | 787405280649 |

