- 10" Height
- 6 ft Length
- Roller Combiner w/Plated Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Low-friction guiding surface
- Heavy-gauge stainless or plated steel channel construction
- 1/4" stainless steel pins to accommodate large load capacities
- Easy-fastening frame slots for horizontal and vertical applications
- Standard modular lengths
- Available in five heights
| Height | 10 in |
| Pin Material | Stainless Steel |
| Bead Height | 9.51 in |
| Type | Roller |
| Mounting Height | 6 in |
| Channel Material | Plated Steel |
| Mounting Holes Length Center to Center | 12 in |
| Length | 6 ft |
| Overall Height | 10.24 in |
| Pin Diameter | 1/4 in |
| Bead or Roller Material | Acetal |
| Single Pin Deflection @ 20 Lbs Distributed Load | .045 |
| Weight | 47.1 LB |
| EAN or UPC | 787405268067 |

