- 621SNN Series
- Stainless Steel Material
- 5/8" x 3/4" Rod Size
- 90° Connection
- Heavy Duty Cross Block
| Height | 1 1/4 in |
| Rod Size | 5/8 in, 3/4 in |
| Accessory Holder Bore | None |
| Kit Includes | 2 Nuts |
| Hardware Type | Heavy Duty Cross Block |
| Degree of Connection | 90 ° |
| Length | 3.600 in |
| Material | Stainless Steel |
| No. of Mounting Holes | 2 |
| Series | 621SNN |
| Weight | 0.5 LB |
| EAN or UPC | 787405261235 |

