Skip to content Skip to navigation menu
System PlastVG621SNN1234

VG621SNN1234

Mount Components
Item #102059463
  • VG-621S Component Series
  • Stainless Steel Material
  • 1/2 Rod Ø (in)
  • 3/4 Rod 2 Ø (in)
System PlastVG621SNN1234
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VG-621S Component Series
  • Stainless Steel Material
  • 1/2 Rod Ø (in)
  • 3/4 Rod 2 Ø (in)

features

  • Heavy duty stainless steel cross block.
  • Connects two round rods at 90 degrees.
  • VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary.
  • Stainless steel body, polyamide knobs with brass inserts.
  • Stainless steel hardware.
  • Rods not included.
Material Stainless Steel
Weight 0.6 LB
EAN or UPC 787405543966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison