- Stainless Steel Stem
- 598 Series
- 6.13" Overall Height
- 1-8 Thread
- Articulating, Solid Metal Base Leveler
| Thread Type | UNC |
| No. of Holes in Base | 0 |
| Stem Material | Stainless Steel |
| Thread Size | 1 |
| Articulation | 15° |
| Base Material | Stainless Steel |
| Threads per Inch | 8 |
| Static Load Rating [Max] | 22000 lbf |
| Recommended Vibration Pad | None |
| Leveler Type | Articulating, Solid Metal Base |
| Overall Height | 6.13 in |
| Static Load Rating (Pounds) | 22000 lb |
| Series | 598 |
| Base Dia. | 4 in |
| Weight | 3.6 LB |
| EAN or UPC | 787405258778 |

