- Zinc Plated Steel Stem
- 596 Series
- 3 1/2" Overall Height
- M20 Thread
- Articulating, Solid Metal Base Leveler
| Series | 596 |
| Base Dia. | 3 in |
| Stem Material | Zinc Plated Steel |
| Static Load Rating (Pounds) | 7200 lb |
| Recommended Vibration Pad | None |
| Base Material | Zinc Plated Steel |
| Articulation | 15° |
| No. of Holes in Base | 0 |
| Overall Height | 3.5 in |
| Leveler Type | Articulating, Solid Metal Base |
| Static Load Rating [Max] | 7200 lbf |
| Thread Size | M20 |
| Weight | 1.8 LB |
| EAN or UPC | 787405258662 |

