- Zinc Plated Steel Stem
- 594B Series
- 1 1/4" Overall Height
- 5/8-11 Thread
- Articulating, Socket Style, Solid Metal Base Leveler
| Articulation | 15° |
| Base Dia. | 2 1/2 in |
| Stem Material | Zinc Plated Steel |
| Series | 594B |
| Leveler Type | Articulating, Socket Style, Solid Metal Base |
| Overall Height | 1.25 in |
| Static Load Rating [Max] | 6000 lbf |
| Thread Size | 5/8 |
| Recommended Vibration Pad | None |
| Static Load Rating (Pounds) | 6000 lb |
| Base Material | Zinc Plated Steel |
| Thread Type | UNC |
| Threads per Inch | 11 |
| No. of Holes in Base | 0 |
| Weight | 0.8 LB |
| EAN or UPC | 787405258600 |

