- Black Plated Steel Stem
- 580-NE Series
- 2.31" Overall Height
- 5/16-18 Thread
- Glide, Light Duty Leveler
| Recommended Vibration Pad | None |
| Overall Height | 2.31 in |
| Thread Size | 5/16 |
| Base Dia. | 1 in |
| Leveler Type | Light Duty, Glide |
| Static Load Rating [Max] | 100 lbf |
| Articulation | 0° |
| Stem Material | Black Plated Steel |
| Series | 580-NE |
| Thread Type | UN |
| Static Load Rating (Pounds) | 100 lb |
| No. of Holes in Base | 0 |
| Base Material | Neoprene |
| Threads per Inch | 18 |
| Weight | 0.1 LB |
| EAN or UPC | 787405257528 |

