- VG-538 Series
- Vibration Pad
description
- Vibration Pad
- Series: VG-538, Base Diameter: 1.69 for use with VG-537 Series
features
- Neoprene rubber, shore A70-80
- Vibration and skid reduction pad, used with VG-537 series levelers.
| Measurement System | Universal |
| Material | RUBBER |
| Base Diameter (in) | 1.69 |
| Vibration PAD | NEOPRENE RUBBER |
| Component Series | VG-538 |
| Weight | 0.1 LB |
| EAN or UPC | 787405252363 |

