- VG-537 Series
- 5/8-11 Thread
- Articulating Leveler
- 700 lbs Static Load
- Stainless Steel Stem
description
- Articulating Plastic Leveler
- Series: VG-537, Base Diameter: 2, Spindle Length: 2.65-in, Thread: 5/8-11
features
- Reinforced polyamide base, stainless steel stem.
- Articulating leveler support for light duty machines.
| Spindle Length (in) | 2.65 |
| Thread (in) | 5/8-11 |
| Measurement System | Imperial |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Base Height with Pad (in) | 0.86 |
| Leveler Type | Articulating Leveler |
| Component Series | VG-537 |
| Material | POLYAMIDE |
| Static Load (lbs) | 700 |
| Angle of Misalignment | ±15° |
| Stem Material | Stainless Steel |
| Base Height (in) | 0.79 |
| Base Diameter (in) | 2 |
| Vibration PAD | VG-538 |
| Part Length (in) | 3.9 |
| Stem Thread | 5/8-11 |
| Weight | 0.3 LB |
| EAN or UPC | 787405252158 |

