- Zinc Plated Steel Stem
- 537 Series
- 3.9" Overall Height
- 5/16-18 Thread
- Articulating, Light Duty Leveler
| Base Dia. | 2 in |
| Thread Type | UN |
| Static Load Rating (Pounds) | 700 lb |
| Static Load Rating [Max] | 700 lbf |
| Threads per Inch | 18 |
| Stem Material | Zinc Plated Steel |
| Leveler Type | Articulating, Light Duty |
| Series | 537 |
| Recommended Vibration Pad | VG538 |
| Base Material | Reinforced Polyamide |
| Thread Size | 5/16 |
| No. of Holes in Base | 0 |
| Articulation | 15° |
| Overall Height | 3.9 in |
| Weight | 0.26 LB |

