- VG-537 Series
- 3/8-16 Thread
- Articulating Leveler
- 700 lbs Static Load
- Zinc Plated Stem
description
- Series: VG-537, Base Diameter: 2, Spindle Length: 2.65-in, Thread: 3/8-16
- Articulating Plastic Leveler
features
- Reinforced polyamide base, zinc plated stem.
- Articulating leveler support for light duty machines.
| Static Load (lbs) | 700 |
| Stem Material - Zinc (P)/Stainless | STEEL ZINC |
| Stem Thread | 3/8-16 |
| Angle of Misalignment | ±15° |
| Thread (in) | 3/8-16 |
| Material | POLYAMIDE |
| Base Diameter (in) | 2 |
| Leveler Type | Articulating Leveler |
| Base Height (in) | 0.79 |
| Component Series | VG-537 |
| Stem Material | Zinc Plated |
| Part Length (in) | 3.9 |
| Base Height with Pad (in) | 0.86 |
| Vibration PAD | VG-538 |
| Measurement System | Imperial |
| Spindle Length (in) | 2.65 |
| Weight | 0.16 LB |
| EAN or UPC | 787405251793 |

