- Stainless Steel Stem
- 533 Series
- 3.7" Overall Height
- 5/16-18 Thread
- Articulating, Light Duty Leveler
| Base Material | Reinforced Polyamide |
| Threads per Inch | 18 |
| Overall Height | 3.7 in |
| Stem Material | Stainless Steel |
| Static Load Rating [Max] | 700 lbf |
| Recommended Vibration Pad | VG534 |
| Static Load Rating (Pounds) | 700 lb |
| No. of Holes in Base | 0 |
| Base Dia. | 1.58 in |
| Thread Type | UN |
| Articulation | 15° |
| Thread Size | 5/16 |
| Leveler Type | Articulating, Light Duty |
| Series | 533 |
| Weight | 0.15 LB |

