- Stainless Steel Stem
- 525 Series
- 7 1/4" Overall Height
- M24 Thread
- Articulating, High Chemical Resistance, Solid Base Leveler
| Thread Size | M24 |
| Stem Material | Stainless Steel |
| Articulation | 3° |
| Static Load Rating (Pounds) | 7200 lb |
| Series | 525 |
| Recommended Vibration Pad | None |
| Overall Height | 7.25 in |
| Leveler Type | Articulating, Solid Base, High Chemical Resistance |
| Base Material | Nylathane |
| Base Dia. | 5 1/2 in |
| Static Load Rating [Max] | 7200 lbf |
| No. of Holes in Base | 1 |
| Weight | 4.5 LB |
| EAN or UPC | 787405250598 |

