- VG-525 Series
- 3/4-10 Thread
- Support leveler with solid base
- 7200 lbs Static Load
- Zinc Plated Stem
description
- Series: VG-525, Base Diameter: , Spindle Length: 5.1-in, Thread: 3/4-10
- Articulating Plastic Leveler
features
- Reinforced polyamide base, zinc plated stem.
- Support leveler with solid base. Machinery support with one offset lag hole for accessibility or high chemical resistance is required.
| Material | POLYAMIDE |
| Static Load (lbs) | 7200 |
| Stem Thread | 3/4-10 |
| Stem Material - Zinc (P)/Stainless | STEEL ZINC |
| Part Length (in) | 7.25 |
| Base Diameter (in) | 5.5 |
| Spindle Length (in) | 5.1 |
| Number of Lag Holes | 1 |
| Component Series | VG-525 |
| Measurement System | Imperial |
| Stem Material | Zinc Plated |
| Angle of Misalignment | ±3° |
| Leveler Type | Support Leveler with Solid Base |
| Base Height (in) | 1.35 |
| Thread (in) | 3/4-10 |
| Lag Hole Diameter (in) | 0.53 |
| Weight | 1.452 LB |
| EAN or UPC | 787405250468 |

