- Stainless Steel Stem
- 520-K Series
- 10.07" Overall Height
- 1 1/4-7 Thread
- Articulating, Heavy Duty Leveler
| Overall Height | 10.07 in |
| Thread Size | 1 1/4 |
| Recommended Vibration Pad | VG514 |
| Series | 520-K |
| Thread Type | UNC |
| Static Load Rating (Pounds) | 7000 lb |
| Static Load Rating [Max] | 7000 lbf |
| Base Dia. | 4.84 in |
| No. of Holes in Base | 2 |
| Leveler Type | Articulating, Heavy Duty |
| Threads per Inch | 7 |
| Stem Material | Stainless Steel |
| Articulation | 2° |
| Base Material | Reinforced Polyamide |
| Weight | 2.775 LB |

