Skip to content Skip to navigation menu
System PlastVG52002P125L12T

VG52002P125L12T

Series 520 Support Leveler
Item #101686359
  • Zinc Plated Steel Stem
  • 520 Series
  • 11.95" Overall Height
  • 1 1/4-7 Thread
  • Articulating, Heavy Duty Leveler
  • 4.84" Base
  • 7000 lb Static Load Rating
  • 2 Holes in Base
+ Show More + Show Less
System PlastVG52002P125L12T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zinc Plated Steel Stem
  • 520 Series
  • 11.95" Overall Height
  • 1 1/4-7 Thread
  • Articulating, Heavy Duty Leveler
Overall Height 11.95 in
Threads per Inch 7
Leveler Type Articulating, Heavy Duty
Thread Size 1 1/4
Recommended Vibration Pad VG514
No. of Holes in Base 2
Base Material Reinforced Polyamide
Base Dia. 4.84 in
Static Load Rating [Max] 7000 lbf
Series 520
Thread Type UNC
Articulation
Stem Material Zinc Plated Steel
Static Load Rating (Pounds) 7000 lb
Weight 3.4 LB
EAN or UPC 787405248557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison