- Zinc Plated Steel Stem
- 520 Series
- 11.95" Overall Height
- 1-8 Thread
- Articulating, Heavy Duty Leveler
| Overall Height | 11.95 in |
| Thread Size | 1 |
| Base Material | Reinforced Polyamide |
| Stem Material | Zinc Plated Steel |
| Articulation | 2° |
| Base Dia. | 4.84 in |
| Static Load Rating (Pounds) | 7000 lb |
| Static Load Rating [Max] | 7000 lbf |
| Thread Type | UNC |
| Threads per Inch | 8 |
| Leveler Type | Articulating, Heavy Duty |
| Recommended Vibration Pad | VG514 |
| Series | 520 |
| No. of Holes in Base | 2 |
| Weight | 2.3 LB |
| EAN or UPC | 787405248304 |

