- Stainless Steel Stem
- 513B Series
- 2.26" Overall Height
- M20 Thread
- Articulating, Heavy Duty, Socket Style Leveler
| Articulation | 15° |
| Recommended Vibration Pad | VG514 |
| No. of Holes in Base | 0 |
| Static Load Rating (Pounds) | 4400 lb |
| Leveler Type | Articulating, Heavy Duty, Socket Style |
| Series | 513B |
| Static Load Rating [Max] | 4400 lbf |
| Overall Height | 2.26 in |
| Stem Material | Stainless Steel |
| Base Material | Reinforced Polyamide |
| Thread Size | M20 |
| Base Dia. | 4.84 in |
| Weight | 6.6 LB |

