- Stainless Steel Stem
- 513 Series
- 8.15" Overall Height
- M24 Thread
- Articulating, Heavy Duty Leveler
| Stem Material | Stainless Steel |
| Recommended Vibration Pad | VG514 |
| Articulation | 15° |
| Static Load Rating (Pounds) | 4400 lb |
| Base Dia. | 4.84 in |
| Overall Height | 8.15 in |
| No. of Holes in Base | 0 |
| Base Material | Reinforced Polyamide |
| Thread Size | M24 |
| Leveler Type | Articulating, Heavy Duty |
| Series | 513 |
| Static Load Rating [Max] | 4400 lbf |
| Weight | 1.55 LB |

