Skip to content Skip to navigation menu
System PlastVG511U1SM16L3

VG511U1SM16L3

Series 511 Articulating Leveler
Item #101667328
  • Stainless Steel Stem
  • 511 Series
  • 4.645" Overall Height
  • M16 Thread
  • Articulating, Medium Duty, Urethane Filled Sanitary Base Leveler
  • 4" Base
  • 2600 lb Static Load Rating
+ Show More + Show Less
System PlastVG511U1SM16L3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Stem
  • 511 Series
  • 4.645" Overall Height
  • M16 Thread
  • Articulating, Medium Duty, Urethane Filled Sanitary Base Leveler
Static Load Rating [Max] 2600 lbf
Series 511
Recommended Vibration Pad VG512
Overall Height 4.645 in
Stem Material Stainless Steel
Articulation 15°
No. of Holes in Base 0
Base Dia. 4 in
Base Material Reinforced Polyamide Filled w/Urethane
Thread Size M16
Static Load Rating (Pounds) 2600 lb
Leveler Type Articulating, Medium Duty, Urethane Filled Sanitary Base
Weight 0.5 LB
EAN or UPC 787405554030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison