- Zinc Plated Steel Stem
- 511 Series
- 10.815" Overall Height
- M20 Thread
- Articulating, Medium Duty, Urethane Filled Sanitary Base Leveler
| Series | 511 |
| Recommended Vibration Pad | VG512 |
| Leveler Type | Articulating, Medium Duty, Urethane Filled Sanitary Base |
| No. of Holes in Base | 0 |
| Static Load Rating (Pounds) | 2600 lb |
| Static Load Rating [Max] | 2600 lbf |
| Base Material | Reinforced Polyamide Filled w/Urethane |
| Base Dia. | 4 in |
| Articulation | 15° |
| Thread Size | M20 |
| Stem Material | Zinc Plated Steel |
| Overall Height | 10.815 in |
| Weight | 1.51 LB |
| EAN or UPC | 787405494497 |

