- VG-511 Component Series
- 5/8-11 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem.
- Medium duty articulating leveler for conveyor and machinery support.
- Hex head at bottom of stem for easy adjustment.
- Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Measurement System | Imperial |
| Leveler Type | Articulating Leveler |
| Series | Loc-A-Lign |
| Component Series | VG-511 |
| Vibration PAD | VG-512 |
| Base Diameter (in) | 4 |
| Base Height with Pad (in) | 0.83 |
| Spindle Length (in) | 4.55 |
| Part Length (in) | 6.15 |
| Base Height (in) | 0.73 |
| Max. Recommended Static Load | 2600 |
| Type | 511H-T |
| Lag Hole Diameter (in) | 0.48 |
| Material | POLYAMIDE |
| Thread (in) | 5/8-11 |
| Lag Hole Center Distance (in) | 2.92 |
| Stem Material | Stainless Steel |
| Weight | 0.63 LB |
| EAN or UPC | 787405493889 |

