- Stainless Steel Stem
- 511B Series
- 1.35" Overall Height
- M16 Thread
- Articulating, Medium Duty, Socket Style Leveler
| Stem Material | Stainless Steel |
| Static Load Rating (Pounds) | 2600 lb |
| Static Load Rating [Max] | 2600 lbf |
| Base Dia. | 4 in |
| No. of Holes in Base | 1 |
| Articulation | 15° |
| Overall Height | 1.35 in |
| Recommended Vibration Pad | VG512 |
| Base Material | Reinforced Polyamide |
| Thread Size | M16 |
| Series | 511B |
| Leveler Type | Articulating, Medium Duty, Socket Style |
| Weight | 0.3 LB |

