- Stainless Steel Stem
- 511-T Series
- 7.69" Overall Height
- M16 Thread
- Articulating, Loc-A-Lign™, Medium Duty Leveler
| Leveler Type | Articulating, Medium Duty, Loc-A-Lign™ |
| Stem Material | Stainless Steel |
| Overall Height | 7.69 in |
| Thread Size | M16 |
| Series | 511-T |
| Articulation | 15° |
| Static Load Rating (Pounds) | 2600 lb |
| Static Load Rating [Max] | 2600 lbf |
| Recommended Vibration Pad | VG512 |
| Base Dia. | 4 in |
| Base Material | Reinforced Polyamide |
| No. of Holes in Base | 0 |
| Weight | 0.82 LB |
| EAN or UPC | 787405244795 |

