- Zinc Plated Steel Stem
- 511-T Series
- 7.69" Overall Height
- 3/4-10 Thread
- Articulating, Loc-A-Lign™, Medium Duty Leveler
| Overall Height | 7.69 in |
| Stem Material | Zinc Plated Steel |
| No. of Holes in Base | 0 |
| Thread Size | 3/4 |
| Static Load Rating [Max] | 2600 lbf |
| Recommended Vibration Pad | VG512 |
| Thread Type | UNC |
| Static Load Rating (Pounds) | 2600 lb |
| Series | 511-T |
| Articulation | 15° |
| Base Dia. | 4 in |
| Threads per Inch | 10 |
| Leveler Type | Articulating, Medium Duty, Loc-A-Lign™ |
| Base Material | Reinforced Polyamide |
| Weight | 0.9 LB |

