Skip to content Skip to navigation menu
System PlastVG505D02SM12L5

VG505D02SM12L5

Series 505D Articulating Leveler with Solid Base
Item #101714111
  • Stainless Steel Stem
  • 505D Series
  • 5.93" Overall Height
  • M12 Thread
  • Articulating, Solid Base Leveler
  • 3.15" Base
  • 3000 lb Static Load Rating
  • 2 Holes in Base
+ Show More + Show Less
System PlastVG505D02SM12L5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Stem
  • 505D Series
  • 5.93" Overall Height
  • M12 Thread
  • Articulating, Solid Base Leveler
Overall Height 5.93 in
No. of Holes in Base 2
Static Load Rating [Max] 3000 lbf
Thread Size M12
Series 505D
Base Dia. 3.15 in
Recommended Vibration Pad None
Articulation 15°
Leveler Type Articulating, Solid Base
Static Load Rating (Pounds) 3000 lb
Stem Material Stainless Steel
Base Material Reinforced Polyamide
Weight 0.4 LB
EAN or UPC 787405243613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison