- Stainless Steel Stem
- 505D Series
- 5.93" Overall Height
- 5/8-11 Thread
- Articulating, Solid Base Leveler
| Recommended Vibration Pad | None |
| Stem Material | Stainless Steel |
| Static Load Rating [Max] | 3000 lbf |
| Threads per Inch | 11 |
| Thread Size | 5/8 |
| Thread Type | UNC |
| Static Load Rating (Pounds) | 3000 lb |
| Leveler Type | Articulating, Solid Base |
| Series | 505D |
| Overall Height | 5.93 in |
| No. of Holes in Base | 0 |
| Articulation | 15° |
| Base Dia. | 3.15 in |
| Base Material | Reinforced Polyamide |
| Weight | 0.5 LB |
| EAN or UPC | 787405243408 |

