Skip to content Skip to navigation menu
System PlastVG505D01PM16L3

VG505D01PM16L3

Series 505D Articulating Leveler with Solid Base
Item #101677625
  • Zinc Plated Steel Stem
  • 505D Series
  • 3.74" Overall Height
  • M16 Thread
  • Articulating, Solid Base Leveler
  • 3.15" Base
  • 3000 lb Static Load Rating
+ Show More + Show Less
System PlastVG505D01PM16L3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zinc Plated Steel Stem
  • 505D Series
  • 3.74" Overall Height
  • M16 Thread
  • Articulating, Solid Base Leveler
Thread Size M16
Recommended Vibration Pad None
Articulation 15°
Base Material Reinforced Polyamide
Stem Material Zinc Plated Steel
Overall Height 3.74 in
Series 505D
No. of Holes in Base 0
Leveler Type Articulating, Solid Base
Static Load Rating [Max] 3000 lbf
Base Dia. 3.15 in
Static Load Rating (Pounds) 3000 lb
Weight 0.4 LB
EAN or UPC 787405243354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison