Skip to content Skip to navigation menu
System PlastVG505D01PM12L3

VG505D01PM12L3

Series 505D Articulating Leveler with Solid Base
Item #101682412
  • Zinc Plated Steel Stem
  • 505D Series
  • 3.74" Overall Height
  • M12 Thread
  • Articulating, Solid Base Leveler
  • 3.15" Base
  • 3000 lb Static Load Rating
+ Show More + Show Less
System PlastVG505D01PM12L3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zinc Plated Steel Stem
  • 505D Series
  • 3.74" Overall Height
  • M12 Thread
  • Articulating, Solid Base Leveler
Recommended Vibration Pad None
Static Load Rating (Pounds) 3000 lb
No. of Holes in Base 0
Base Dia. 3.15 in
Stem Material Zinc Plated Steel
Base Material Reinforced Polyamide
Thread Size M12
Static Load Rating [Max] 3000 lbf
Series 505D
Overall Height 3.74 in
Leveler Type Articulating, Solid Base
Articulation 15°
Weight 0.3 LB
EAN or UPC 787405243330
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison