- Zinc Plated Steel Stem
- 501 Series
- 7.71" Overall Height
- M16 Thread
- Articulating, Light Duty, Urethane Filled Sanitary Base Leveler
| Static Load Rating [Max] | 2000 lbf |
| Thread Size | M16 |
| Stem Material | Zinc Plated Steel |
| Overall Height | 7.71 in |
| Articulation | 15° |
| Leveler Type | Articulating, Light Duty, Urethane Filled Sanitary Base |
| Static Load Rating (Pounds) | 2000 lb |
| Base Material | Reinforced Polyamide Filled w/Urethane |
| Series | 501 |
| No. of Holes in Base | 0 |
| Base Dia. | 2.38 in |
| Recommended Vibration Pad | VG504 |
| Weight | 0.6 LB |
| EAN or UPC | 787405239562 |

