Skip to content Skip to navigation menu
System PlastVG501DB01S58

VG501DB01S58

Series 501DB Socket Style, Solid Base Leveler
Item #101678460
  • Stainless Steel Stem
  • 501DB Series
  • 1.37" Overall Height
  • 5/8-11 Thread
  • Articulating, Socket Style, Solid Base Leveler
  • 2.38" Base
  • 3000 lb Static Load Rating
+ Show More + Show Less
System PlastVG501DB01S58
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Stem
  • 501DB Series
  • 1.37" Overall Height
  • 5/8-11 Thread
  • Articulating, Socket Style, Solid Base Leveler
Static Load Rating (Pounds) 3000 lb
Base Dia. 2.38 in
Recommended Vibration Pad None
Overall Height 1.37 in
Static Load Rating [Max] 3000 lbf
Base Material Reinforced Polyamide Solid Base
Thread Size 5/8
No. of Holes in Base 0
Stem Material Stainless Steel
Leveler Type Articulating, Solid Base, Socket Style
Series 501DB
Articulation 15°
Thread Type UNC
Threads per Inch 11
Weight 0.2 LB
EAN or UPC 787405239432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison