- Zinc Plated Steel Stem
- 501DB Series
- 1.37" Overall Height
- M12 Thread
- Articulating, Socket Style, Solid Base Leveler
| Thread Size | M12 |
| Series | 501DB |
| Articulation | 15° |
| Base Dia. | 2.38 in |
| No. of Holes in Base | 0 |
| Stem Material | Zinc Plated Steel |
| Base Material | Reinforced Polyamide Solid Base |
| Static Load Rating [Max] | 3000 lbf |
| Leveler Type | Articulating, Solid Base, Socket Style |
| Overall Height | 1.37 in |
| Recommended Vibration Pad | None |
| Static Load Rating (Pounds) | 3000 lb |
| Weight | 0.2 LB |
| EAN or UPC | 787405239395 |

