- Stainless Steel Stem
- 501D Series
- 4.54" Overall Height
- 1/2-13 Thread
- Articulating, Solid Base Leveler
| Overall Height | 4.54 in |
| Base Dia. | 2.38 in |
| Threads per Inch | 13 |
| Thread Size | 1/2 |
| No. of Holes in Base | 0 |
| Articulation | 15° |
| Thread Type | UNC |
| Leveler Type | Articulating, Solid Base |
| Stem Material | Stainless Steel |
| Recommended Vibration Pad | None |
| Base Material | Reinforced Polyamide Solid Base |
| Series | 501D |
| Static Load Rating [Max] | 3000 lbf |
| Static Load Rating (Pounds) | 3000 lb |
| Weight | 0.2 LB |
| EAN or UPC | 787405239272 |

