- VG-501 Series
- M16 Thread
- Socket
- 2000 lbs Static Load
description
- Series: VG-501, Base Diameter: 2.38, Spindle Length: -mm, Thread: M16
- Articulating Plastic Leveler
features
- Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths.
- Reinforced polyamide base, stainless steel threaded ball.
| Static Load (lbs) | 2000 |
| Stem Thread | M16 |
| Component Series | VG-501 |
| Leveler Type | Socket |
| Material | POLYAMIDE |
| Thread (mm) | M16 |
| Base Height (in) | 0.9 |
| Base Diameter (in) | 2.38 |
| Angle of Misalignment | ±15° |
| Base Height with Pad (in) | 0.97 |
| Measurement System | Universal |
| Weight | 0.2 LB |
| EAN or UPC | 787405239166 |

