
- Stainless Steel Stem
- 501-T Series
- 7.71" Overall Height
- 5/8-11 Thread
- Articulating, Light Duty, Loc-A-Lign™ Leveler
Thread Type | UNC |
Series | 501-T |
Base Dia. | 2.38 in |
Static Load Rating [Max] | 2000 lbf |
Recommended Vibration Pad | VG504 |
Stem Material | Stainless Steel |
Threads per Inch | 11 |
Static Load Rating (Pounds) | 2000 lb |
No. of Holes in Base | 0 |
Thread Size | 5/8 |
Articulation | 5° |
Leveler Type | Articulating, Light Duty, Loc-A-Lign™ |
Base Material | Reinforced Polyamide |
Overall Height | 7.71 in |
Weight | 0.6 LB |
EAN or UPC | 787405238985 |
