- VG-501 Series
- 5/8-11 Thread
- Articulating Leveler
- 2000 lbs Static Load
- Zinc Plated Stem
description
- Articulating Plastic Leveler
- Series: VG-501, Base Diameter: 2.38, Spindle Length: 5.81-in, Thread: 5/8-11
features
- Reinforced polyamide base, zinc plated stem.
- Light duty articulating leveler for conveyor and machinery support.
| Stem Thread | 5/8-11 |
| Thread (in) | 5/8-11 |
| Angle of Misalignment | ±15° |
| Material | POLYAMIDE |
| Spindle Length (in) | 5.81 |
| Static Load (lbs) | 2000 |
| Leveler Type | Articulating |
| Vibration PAD | VG-504 |
| Component Series | VG-501 |
| Measurement System | Imperial |
| Part Length (in) | 7.71 |
| Base Diameter (in) | 2.38 |
| Stem Material | Zinc Plated |
| Base Height (in) | 0.9 |
| Base Height with Pad (in) | 0.97 |
| Stem Material - Zinc (P)/Stainless | P |
| Weight | 0.6 LB |
| EAN or UPC | 787405238701 |

