Skip to content Skip to navigation menu
System PlastVG3082.0

VG3082.0

Series 308 Post Cap
Item #101667575
  • 2" Pipe
  • 3.850" Height
  • 5.120" Width
  • 3.5700" Thickness
  • Post Cap
System PlastVG3082.0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Pipe
  • 3.850" Height
  • 5.120" Width
  • 3.5700" Thickness
  • Post Cap

description

  • Holds support legs made of pipe or tubing. Adapts to a variety of mounting configurations.

features

  • Stainless steel tightening hardware included
Hardware Type Post Cap
Thickness 3.57 in
Pipe/Tube Size 2" Pipe
Weight 0.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison