- M16 Thread
- 3 ft Length
- Stainless Steel Threaded Rod
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
| Material | Stainless Steel |
| Length | 3 ft |
| Thread | M16 |
| Weight | 3.2 LB |
| EAN or UPC | 787405177147 |
| Material | Stainless Steel |
| Length | 3 ft |
| Thread | M16 |
| Weight | 3.2 LB |
| EAN or UPC | 787405177147 |