Skip to content Skip to navigation menu
System PlastVG220PP34

VG220PP34

220 Series Heavy-Duty Guide Rail Bracket
Item #105161461
  • Vertical & Horizontal Adjustment Heavy Duty Guide Rail Bracket
  • Made of Polypropylene
  • 3/4" Rod Size
  • 9.910" Overall Height
System PlastVG220PP34
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical & Horizontal Adjustment Heavy Duty Guide Rail Bracket
  • Made of Polypropylene
  • 3/4" Rod Size
  • 9.910" Overall Height
Profile 220
Overall Height 9.91 in
Overall Length 2.88 in
Material Polypropylene
Hardware Type Heavy Duty Guide Rail Bracket
Adjustment Type Vertical, Horizontal
Rod Size 3/4 in
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison