- 121 Series
- 8" Long
- Tee Rail Guide Rail Bridge Kit
| Series | 118 |
| Rod Size | N/A |
| Hardware Type | Guide Rail Bridge Kit |
| Material | N/A |
| Accessory Holder Bore | None |
| Degree of Connection | N/A |
| No. of Mounting Holes | 4 |
| Kit Includes | Bridge Plate, Screws, 8 in Chamfered Rail |
| Length | 8 in |
| Weight | 1.09 LB |
| EAN or UPC | 787405074866 |

