Skip to content Skip to navigation menu
Clamps

VG0321270

Clamps
Item #101440680
  • 7 Part Length (in)
  • POLYAMIDE Material
Clamps
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 Part Length (in)
  • POLYAMIDE Material

features

  • Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners.
  • Clamp and metal rod combination for round rod.
  • Double bolt clamp with increased grip strength.
  • Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support.
  • Special hardware keeps jaws assembled during rail attachment.
Type Clamp and Metal Rod Combination for Round Rod
Material POLYAMIDE
Weight 0.26 LB
EAN or UPC 726166196431
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison