- 2.340" Length
- N/A Distance Between Rails
- Keyhole Hole Style
- Polyamide Material
- Rod or Flat Bar Clamp Type
| Distance Between Rails | N/A |
| Use With | 3/8" Rod |
| Length | 2.340 in |
| Hole Style | Keyhole |
| Type | Rod or Flat Bar Clamp |
| Material | Polyamide |
| Fastener Sizes | 5/16-18 |
| Weight | 0.09 LB |
| EAN or UPC | 726166196554 |

