- 1" Length
- 3.31" Distance Between Rails
- Slotted Hole Style
- Zinc Plated Steel Material
- Double Rail Type
| Type | Double Rail |
| Length | 1 in |
| Distance Between Rails | 3.31 in |
| Material | Zinc-Plated Steel |
| Hole Style | Slotted |
| Fastener Sizes | 3/8, M10 |
| Use With | Guide Rail |
| Weight | 0.0 LB |

