Skip to content Skip to navigation menu
UHMW PE White Solid Tee Guide Rail

VG-SSLTS-1.0X.38-10

UHMW PE White Solid Tee Guide Rail
Item #111490439
  • Tee Guide Rail
  • 10 ft Length
  • White Color
  • UHMW PE Material
UHMW PE White Solid Tee Guide Rail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tee Guide Rail
  • 10 ft Length
  • White Color
  • UHMW PE Material
Length 10 ft
Color White
Material UHMW PE
Weight 0.6 LB
EAN or UPC 787405473652
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison