Skip to content Skip to navigation menu
System PlastVG-P7GABC-10

VG-P7GABC-10

Bar Cap
Item #112366807
  • Bar Cap
  • 10 ft Length
  • UHMW PE Material
  • White Color
System PlastVG-P7GABC-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bar Cap
  • 10 ft Length
  • UHMW PE Material
  • White Color
Color White
Length 10 ft
Material UHMW PE
Weight 0.12 LB
EAN or UPC 787405513877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison